Motion
LRT556035
Inner Ring - 55 mm Bore, 62 mm OD
Mi Item #02057213
MFR #LRT556035
Price$49.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 55 mm Bore, 62 mm OD
Mi Item #02057213
MFR #LRT556035

Mfr description
LRT556035 NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.97/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Outside Diameter
    62 mm
  • Overall Width
    35 mm
  • Weight
    0.26 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    64100 N
  • Long Description
    The LRT556035 is a needle roller bearing inner ring with a 55 mm bore diameter, 62 mm outside diameter, 35 mm overall width, and 0.26 lb weight, suitable for machinery requiring reliable needle roller bearing operation.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT556035
  • Max Rpm
    6500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    151000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)