Motion
PM925T-WD

BOSTON GEAR
PM925T-WD

DC Permanent Magnet Motor (Washdown Duty) - Permanent Magnet - Washdown, Brushed, 90 V, 1801 rpm rpm, TENV (Totally Enclosed Non-Ventilated)
Mi Item #02057298
MFR #PM925T-WD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PM925T-WD

DC Permanent Magnet Motor (Washdown Duty) - Permanent Magnet - Washdown, Brushed, 90 V, 1801 rpm rpm, TENV (Totally Enclosed Non-Ventilated)
Mi Item #02057298
MFR #PM925T-WD

Mfr description
1/4 1750 PM925T-WD TENV 90 56C 59354
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Shaft Diameter
    0.63 in
  • Weight
    1.30 lbs

Details

  • Base RPM
    1801 rpm
  • DC Armature Voltage
    90 V
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Manufacturer Upc Number
    781711593547
  • Motor Family
    Permanent Magnet - Washdown
  • Motor Horsepower
    1/4 hp
  • Motor Type
    Brushed
  • Mounting Type
    C-Face / Foot Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)