Motion
C6 X 3 3H

DODGE
C6 X 3 3H

Drive Shaft - 3.0000 in Shaft Diam., 12.0000 to 20.0000 in Screw Diam., Stainless Steel Material, 316
MI ITEM #02057407
MFR #C6 X 3 3H
Price$3,539.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
C6 X 3 3H

Drive Shaft - 3.0000 in Shaft Diam., 12.0000 to 20.0000 in Screw Diam., Stainless Steel Material, 316
MI ITEM #02057407
MFR #C6 X 3 3H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,539.51/each

Specifications

Dimensions

  • Hole Diameter
    0.7700 in
  • Screw Diameter Range
    12.0000 to 20.0000 in
  • Shaft Diameter
    3.0000 in
  • Weight
    58.7 lbs

Details

  • Country of Origin
    US
  • Material
    Stainless Steel
  • Material Grade
    316
  • UPC_NO
    782475883875

Overview

Mfr description
351328 DGX3" 3HOLE SDXT6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought