Motion
C2060SS HP CONN LINK

TSUBAKI (UST)
C2060SS HP CONN LINK

Connecting Link - 2060 / 1-1/2 in Pitch, Hollow Pin, Stainless Steel Material
Mi Item #02057412
MFR #C2060SS HP CONN LINK
Price$71.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060SS HP CONN LINK

Connecting Link - 2060 / 1-1/2 in Pitch, Hollow Pin, Stainless Steel Material
Mi Item #02057412
MFR #C2060SS HP CONN LINK

Mfr description
C2060SS HOLLOW PIN C/L SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.69/each

Specifications

Dimensions

  • Chain Overall Width
    1.225 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.677 in
  • Link Plate Thickness
    0.050 in
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.469 in
  • Weight
    0.03 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ASME B29
  • UPC_NO
    097039183378
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)