Motion
IDVSWDM3554
Washdown Inverter Duty Motor (Paint Free) - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, C-Face / Footless Mount
Mi Item #02057474
MFR #IDVSWDM3554
Price$3,429.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Washdown Inverter Duty Motor (Paint Free) - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, C-Face / Footless Mount
Mi Item #02057474
MFR #IDVSWDM3554

Mfr description
IDVSWDM3554 SPCL F/L MOTOR
  • Includes all the advantages of our standard "Paint Free" washdown duty motors
  • Specifically designed and built for use on variable frequency drives
  • Meets NEMA MG 1, Part 31
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,429.04/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    14.12 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    49 lbs

Details

  • Additional Details
    Includes all the advantages of our standard “Paint Free” washdown duty motors. Specifically designed and built for use on adjustable speed drives. For adjustable speed applications not requiring full torque at zero speed. Not encoder adaptable. 1.00 Service Factor. Class “H” insulated. 2700 RPM constant Hp speed. Includes phase insulation and thermostats.
  • Amps @ Voltage
    4.2 A @ 230 V; 2.1 A @ 460 V
  • Applications
    Conveyors, pumps and other equipment in food processing and severe environments where motors receive washdown on a regular basis.
  • Base RPM
    1770 rpm
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.10 A
  • Full Load Efficiency
    88.50 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    H
  • IP Rating
    55
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Inverter Duty Motor (Paint Free)
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    Washdown Duty Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568301104
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)