Specifications
Dimensions
- Bore Diameter45 mm
- Outside Diameter100 mm
- Overall Width25 mm
Details
- Bore TypeTapered 1:12
- Cage TypeInner Ring Guided
- Closure TypeOpen
- Country of OriginJP
- Harmonization Code8482300080
- Internal ClearanceC0
- Manufacturer Upc Number029176059575
- Measurement StandardMetric
- Product TypeSpherical Roller Bearings
- Series213
- UPC_NO029176059575
Overview
Mfr description
21309CDKE4 SPHERICAL ROLLER BEARING