Motion
21310EAKE4
Spherical Roller Bearing - 50 mm ID, 110 mm OD, 27 mm Width, Tapered 1:12 Bore
MI ITEM #02057492
MFR #21310EAKE4
Price$362.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 50 mm ID, 110 mm OD, 27 mm Width, Tapered 1:12 Bore
MI ITEM #02057492
MFR #21310EAKE4

Mfr description
21310EAKE4 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$362.04/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    40016.002 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176410673
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    213
  • Static Load Capacity
    39116.766 lbf
  • UPC_NO
    029176410673

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)