Motion
21310EAKE4C3
Spherical Roller Bearing - 50 mm ID, 110 mm OD, 27 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #02057493
MFR #21310EAKE4C3
List Price$382.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 50 mm ID, 110 mm OD, 27 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #02057493
MFR #21310EAKE4C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$382.40/each for your price

Overview

Mfr description
21310EAKE4C3 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    40016.002 lbf
  • Country of Origin
    JP
  • Static Load Capacity
    39116.766 lbf
  • Maximum RPM (Grease)
    4500 rpm
  • Max Rpm
    8000 rpm
  • Cage Material
    Steel
  • Fillet Radius
    2 mm
  • Series
    213
  • Manufacturer Upc Number
    029176410680
  • UPC_NO
    029176410680
  • Harmonization Code
    8482300080
  • Weight
    2.668 lbs
  • Maximum Speed
    8000 rpm
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text