Motion
21317EAKE4C3
Spherical Roller Bearing - 85 mm ID, 180 mm OD, 41 mm Width, Tapered 1:12 Bore
MI ITEM #02057505
MFR #21317EAKE4C3
Your Price$790.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 85 mm ID, 180 mm OD, 41 mm Width, Tapered 1:12 Bore
MI ITEM #02057505
MFR #21317EAKE4C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$790.62/each(List $988.27)

Overview

Mfr description
21317EAKE4C3 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    80931.24 lbf
  • Country of Origin
    JP
  • Static Load Capacity
    88799.555 lbf
  • Series
    213
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176410949
  • UPC_NO
    029176410949
  • Harmonization Code
    8482300080
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text