Motion
5735040300

AVENTICS
5735040300

Pneumatic Quick Exhaust Valve - 3400 L/min Flow Coefficient, 0.5000 BSPP Port, 145 psi Max, 573 Series
Mi Item #02057529
MFR #5735040300
Price$72.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5735040300

Pneumatic Quick Exhaust Valve - 3400 L/min Flow Coefficient, 0.5000 BSPP Port, 145 psi Max, 573 Series
Mi Item #02057529
MFR #5735040300

Mfr description
5735040300 QUICK EXHAUST VALVE VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.29/each

Specifications

Dimensions

  • Exhaust Port Size
    0.5000 BSPP
  • Overall Height
    72 mm
  • Port Size
    1/2 BSPP
  • Weight
    0.69 lbs

Details

  • Body Material
    Nickel Plated Brass
  • Flow Coefficient Cv Flow Factor Kv
    3400 L/min
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    4 psi
  • Operating Pressure Range
    4 to 145 psi
  • Operating Temperature Range
    0 to 158 °F
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Series
    573
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)