Specifications
Dimensions
- Size Code12
- Weight13.50 lbs
Details
- Country of OriginUnited States of America
- End Cap TypeOpen End Cap
- Product TypeBearing End Caps & Covers
- SeriesCaps
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)