Motion
XM-8
Spherical Rod End - Bore Diameter: 0.5000 in, Regreasable
Mi Item #02057921
MFR #XM-8
Price$121.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.5000 in, Regreasable
Mi Item #02057921
MFR #XM-8

Mfr description
XM-8T MALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.50/each

Specifications

Dimensions

  • Ball Diameter
    0.9370 in
  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.5000 in
  • Head Width
    1/2 in
  • Length To Ball Center
    2.6250 in
  • Misalignment Angle
    10 °
  • Shank Thread Length  
    1.6250 in
  • Thread Size
    5/8-18
  • Weight
    0.38 lbs

Details

  • Ball Material
    Chrome-Plated Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    12807 lbs
  • Rod End Type
    Male
  • Series
    XM
  • Thread Direction
    Right Hand
  • UPC_NO
    190029051845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)