Motion
16FLH6K-16MFFOR90

GATES RUBBER CO
16FLH6K-16MFFOR90

725313675 Adapter Fitting - 1 in Female Flat Face O-Ring x 1 in Male Flat Face O-Ring
Mi Item #02057967
MFR #16FLH6K-16MFFOR90
Price$271.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16FLH6K-16MFFOR90

725313675 Adapter Fitting - 1 in Female Flat Face O-Ring x 1 in Male Flat Face O-Ring
Mi Item #02057967
MFR #16FLH6K-16MFFOR90

Mfr description
16FLH6K-16MFFOR90 ADAPTER 7253-1367-5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$271.26/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 FFOR
  • End 2 Size
    1 in
  • End 2 Size Type
    1 FFOR
  • Weight
    1.36 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • Description Keyword
    1 in Female Flat Face O-Ring x 1 in Male Flat Face O-Ring
  • End 1 Style
    Female Flat Face O-Ring
  • End 1 Thread
    1-7/16–12
  • End 2 Style
    Male Flat Face O-Ring
  • Manufacturer Upc Number
    072053821437
  • UPC_NO
    072053821437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)