Motion
C2040 RIV-100 ft

TSUBAKI (UST)
C2040 RIV-100 ft

Roller Chain - Double Pitch Series, 2040 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #02058035
MFR #C2040 RIV-100 ft
Price$18.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040 RIV-100 ft

Roller Chain - Double Pitch Series, 2040 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #02058035
MFR #C2040 RIV-100 ft

Mfr description
C2040 RIVETED 100FT REEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.26/ft

Specifications

Dimensions

  • Chain Overall Width
    0.705 in
  • Chain Size & Pitch
    2040 / 1 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1 in
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.40 lb
  • Weight per Foot
    0.34 lbs, 0.51 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    2040
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    C2040 RIV-100 ft
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    1200
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Series
    Double Pitch
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039181237
  • Working Load Capacity
    595 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)