Motion
312.AMR.CMBRA TD

REXNORD INC
312.AMR.CMBRA TD

Center Assembly - 312 Cplg Size, Spacer Type, Cast Iron Material
Mi Item #02058044
MFR #312.AMR.CMBRA TD
Price$1,420.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
312.AMR.CMBRA TD

Center Assembly - 312 Cplg Size, Spacer Type, Cast Iron Material
Mi Item #02058044
MFR #312.AMR.CMBRA TD

Mfr description
614554 312.AMR.CMBRA TD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,420.21/each

Specifications

Dimensions

  • Coupling Size Code
    312
  • Weight
    16.00 lbs

Details

  • Assembly Type
    Spacer
  • Manufacturer Catalog Number
    614554
  • Material
    Cast Iron
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    Uni-Lat
  • UPC_NO
    698210022402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)