Overview
Mfr description
SS99R10 W/ FDA GREASE (BULK)
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog NumberSS99R10 W/ FDA
- DescriptionSS99R10 W/ FDA GREASE (BULK)
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe SS99R10 W/ FDA Radial/Deep Groove Ball Bearing features 0.6250 in bore diameter, straight bore, double sealed closure, 1.3750 in outside diameter, and 0.3438 in width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data