Motion
61964 MA

SKF
61964 MA

Radial/deep Groove Ball Bearing - Straight Bore, 320 mm ID, 440 mm OD, 56 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #02058140
MFR #61964 MA
Price$23,190.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61964 MA

Radial/deep Groove Ball Bearing - Straight Bore, 320 mm ID, 440 mm OD, 56 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #02058140
MFR #61964 MA

Mfr description
61964 MA BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,190.08/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    3 mm
  • Inner Ring Width
    56 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    56 mm
  • Precision Rating
    ABEC 1
  • Weight
    82.48 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    61964 MA BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 61964 MA is a 320 mm bore radial/deep groove ball bearing with 440 mm OD, 56 mm width, straight design, open type.
  • Manufacturer Catalog Number
    61964 MA
  • Manufacturer Upc Number
    7316577122117
  • Max Rpm
    2800 rpm
  • Maximum Operating RPM
    2400 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    62047 lbf
  • Radial Static Load Capacity
    89924 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577122117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)