Motion
30220 AV
Tapered Roller Nilos Ring - 100 mm ID, 175 mm OD, Externally Sealing
MI ITEM #02058146
MFR #30220 AV
Price$104.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Nilos Ring - 100 mm ID, 175 mm OD, Externally Sealing
MI ITEM #02058146
MFR #30220 AV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$104.21/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    180 mm
  • Ring Inside Diameter
    100 mm
  • Ring Thickness
    0.5 mm
  • Weight
    0.19 lbs

Details

  • Compatible Bearing Type
    Tapered Roller
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing

Overview

Mfr description
30220 AV NILOS SEALING RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought