Motion
D50BTL25H

TSUBAKI (UST)
D50BTL25H

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 25 Teeth, 2012 Bushing
MI ITEM #02058265
MFR #D50BTL25H
Price$220.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
D50BTL25H

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 25 Teeth, 2012 Bushing
MI ITEM #02058265
MFR #D50BTL25H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$220.39/each

Specifications

Dimensions

  • Bushing Size
    2012
  • Weight
    3.80 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Number Of Strands Across
    2
  • Number Of Teeth
    25
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039364937

Overview

Mfr description
D50BTL25 2012 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text