Motion
02-157204
SystemStak™ 02-157204 Reversible Hydraulic Reducing Valve - 16 gpm Max Flow, 4500 psi Max Pressure
MI ITEM #02058359
MFR #02-157204
List Price$816.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SystemStak™ 02-157204 Reversible Hydraulic Reducing Valve - 16 gpm Max Flow, 4500 psi Max Pressure
MI ITEM #02058359
MFR #02-157204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$816.84/each for your price

Overview

Mfr description
DGMX1-3-PP-BW-B-40

Specifications

  • Actuation
    Pilot
  • Action
    Reversible
  • Maximum Flow Rate
    16 gpm
  • Max Operating Temperature
    +176 °F
  • Maximum Operating Pressure
    4500 psi
  • Min Operating Temperature
    -4 °F
  • Port Specific Max Operating Pressure
    1000 psi
  • Mounting Type
    System Stack
  • Body Material
    Iron
  • Fluid Comp
    Hydraulic Oil
  • Connection Gender
    Female
  • Overall Length
    170 mm
  • Overall Width
    47.6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text