Motion
D50BTL30
TL Bushed Sprocket - 30 Teeth, 2517 Bushing, Steel Material
MI ITEM #02058366
MFR #D50BTL30
Price$258.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 30 Teeth, 2517 Bushing, Steel Material
MI ITEM #02058366
MFR #D50BTL30

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$258.85/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Bushing Size
    2517
  • Caliper Diameter
    5.5790 in
  • Hub Diameter
    5-9/32 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    6.3210 in
  • Overall Width
    1-3/4 in
  • Pitch Diameter
    5.979 in
  • Tooth Width
    0.332 in
  • Weight
    7.50 lbs
  • Width Across Tooth Sets
    1.045 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039364944
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    30
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039364944

Overview

Mfr description
D50BTL30 2517 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text