Motion
D50CTL42
TL Bushed Sprocket - 42 Teeth
MI ITEM #02058367
MFR #D50CTL42
Price$332.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 42 Teeth
MI ITEM #02058367
MFR #D50CTL42

Mfr description
D50CTL42 2517 HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.71/each

Specifications

Dimensions

  • Caliper Diameter
    7.9640 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    8.7150 in
  • Pitch Diameter
    8.3630 in
  • Tooth Width
    0.3320 in
  • Weight
    13.4 lbs

Details

  • Bore Type
    Bushed
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    C
  • Manufacturer Upc Number
    97039364968
  • Number Of Teeth
    42
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039364968

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)