Motion
D50CTL60
TL Bushed Sprocket - 60 Teeth, 2517 Bushing
MI ITEM #02058370
MFR #D50CTL60
Your Price$535.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 60 Teeth, 2517 Bushing
MI ITEM #02058370
MFR #D50CTL60

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$535.68/each(List $642.81)

Overview

Mfr description
D50CTL60 2517 HT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    60
  • Number Of Strands Across
    2
  • Maximum Bore Diameter
    2.5000 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    12.3010 in
  • Tooth Width
    0.3320 in
  • Pitch Diameter
    11.9420 in
  • Caliper Diameter
    11.5420 in
  • Hub Type
    C
  • Hub Diameter
    4.3750 in
  • Manufacturer Upc Number
    97039364999
  • UPC_NO
    097039364999
  • Weight
    30.00 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text