Motion
CR8V
Flat Cam Follower - 0.5000 in Roller Dia, 0.3438 in Roller Width, 0.1875 in Stud Dia, Shielded, Carbon Steel Material
Mi Item #02058438
MFR #CR8V
Price$24.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 0.5000 in Roller Dia, 0.3438 in Roller Width, 0.1875 in Stud Dia, Shielded, Carbon Steel Material
Mi Item #02058438
MFR #CR8V

Mfr description
CR8V CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.27/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    0.5000 in
  • Roller Width  
    0.3438 in
  • Stud Diameter  
    0.1875 in
  • Thread Length
    0.2500 in
  • Weight
    0.02 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Shielded
  • Head Type
    Slotted Head
  • Manufacturer Upc Number
    4549557013669
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4260 N
  • Radial Static Load Capacity
    4750 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Thread Type
    ISO
  • UPC_NO
    4549557013669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)