Motion
D40ATL17H

TSUBAKI (UST)
D40ATL17H

Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 17 Teeth, 1008 Bushing
MI ITEM #02058451
MFR #D40ATL17H
Your Price$122.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
D40ATL17H

Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 17 Teeth, 1008 Bushing
MI ITEM #02058451
MFR #D40ATL17H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$122.85/each(List $141.28)

Overview

Mfr description
D40ATL17 1008 HT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1008
  • Number Of Teeth
    17
  • Number Of Strands Across
    2
  • UPC_NO
    097039364357
  • Weight
    0.70 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text