Motion
D40BTL18
TL Bushed Sprocket - 18 Teeth
Mi Item #02058452
MFR #D40BTL18
Price$130.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 18 Teeth
Mi Item #02058452
MFR #D40BTL18

Mfr description
D40BTL18 1210 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.40/each

Specifications

Dimensions

  • Caliper Diameter
    2.5670 in
  • Hub Diameter
    2.3120 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.2500 in
  • Outside Diameter
    3.1350 in
  • Pitch Diameter
    2.8790 in
  • Tooth Thickness
    0.2840 in
  • Weight
    0.70 lbs

Details

  • Bore Type
    Bushed
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039364364
  • Number Of Teeth
    18
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039364364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)