Motion
D40BTL25
TL Bushed Sprocket - 25 Teeth
Mi Item #02058456
MFR #D40BTL25
Price$198.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 25 Teeth
Mi Item #02058456
MFR #D40BTL25

Mfr description
D40BTL25 2012 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.64/each

Specifications

Dimensions

  • Caliper Diameter
    3.6690 in
  • Hub Diameter
    3.4060 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    4.2580 in
  • Pitch Diameter
    3.9900 in
  • Tooth Thickness
    0.2840 in
  • Weight
    1.70 lbs

Details

  • Bore Type
    Bushed
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039364418
  • Number Of Teeth
    25
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039364418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)