Motion
D50ATL16H

TSUBAKI (UST)
D50ATL16H

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 16 Teeth, 1210 Bushing
Mi Item #02058466
MFR #D50ATL16H
Price$165.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
D50ATL16H

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 16 Teeth, 1210 Bushing
Mi Item #02058466
MFR #D50ATL16H

Mfr description
D50ATL16 1210 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.53/each

Specifications

Dimensions

  • Bushing Size
    1210
  • Weight
    1.10 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Number Of Strands Across
    2
  • Number Of Teeth
    16
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039364869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)