Motion
BRG22226KC3AH

DODGE
BRG22226KC3AH

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 64 mm Width, Tapered 1:12 Bore
MI ITEM #02058481
MFR #BRG22226KC3AH
Your Price$1,927.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22226KC3AH

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 64 mm Width, Tapered 1:12 Bore
MI ITEM #02058481
MFR #BRG22226KC3AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,927.40/each(List $2,312.88)

Overview

Mfr description
22226 KC3AH BRG 422991

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Dynamic Load Capacity
    170000 lbf
  • Country of Origin
    US
  • Static Load Capacity
    200000 lbf
  • Series
    222
  • Manufacturer Product Page
  • Manufacturer Catalog
  • UPC_NO
    782475768394
  • Type Of Bearing
    Spherical Roller
  • Maximum Speed
    1800 rpm
  • Rolling Element
    Spherical
  • Material
    422991
  • Product Brochure
  • Product Type
    Spherical Roller Bearings
  • Product Brochure 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text