Specifications
Dimensions
- Bore Diameter2.5000 in
- Overall Height3.0000 in
- Overall Width3.0000 in
- Port Size3/8 NPT
- Pull Force At 100 Psi31 lb
- Push Force At 100 Psi491 lb
- Rod - Thread Size7/16-20 Male Thread
- Rod Size0.6250 in
- Stroke44.000 in
Details
- Additional DetailsSeries NCA1 medium duty tie rod cylinders are NFPA interchangeable, have a crimped piston rod assembly, are pre-lubricated and available in 11 mounting styles. Bore sizes range from 1.5 to 4 inches. The NCA1 expanded line of medium duty cylinders offer bore sizes ranging from 5 to 8 inches, and come standard with adjustable air cushion.
- Alignment Coupler Floating JointNJ-07
- Clevis Mount Detachable Mp2NCA1-D250
- Clevis Mount Fixed Mp1NCA1-X250
- Cushion TypeCushion Both Ends
- Cushion Valve AssemblyNC1A150-10-124
- Cylinder TypeNFPA
- Eye Mount - MP4 (Plain)NCA1-C250
- Flange Mount - MF1/MF2NCA1-F250
- Foot Mounts - MS1NCA1-L250
- Foot Mounts - MS2NCA1-S250
- Jam NutJM-045
- Locking PositionWithout Locks
- Lube StyleNon-lube
- Manufacturer Catalog
- Maximum Operating Pressure250 psi
- Minimum Operating Pressure8 psi
- Mounting TypeClevis Rear (Fixed), MP1
- Operating Pressure Range8 to 250 psi
- Operating Temperature Range40 to 140 °F
- Piston ActionDouble-Acting
- Pivot PinNCDP-150 with Cotter Pins, NCA1-150 with Retainer Rings
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeTie Rod Air Cylinders
- Rod ClevisNY-150
- Rod EyeNI-150
- Rod GenderMale
- Rod Thread StandardUNF
- Rod TypeSingle Rod
- Seal KitNC1A250PS
- SeriesNCA1
- Standards MetANSI (NFPA) T3.6.7 R2-1996
- Tie Rod NutNCA200-13-Q6309
Overview
Mfr description
NCA1X250-4400 CYL
- Medium Duty
- 12 Different NFPA Mounting Options
- Non-Rotating Options
- Tandem Cylinder Option
- Auto Switch capeable