Specifications
Dimensions
- Bore Diameter3.2500 in
Details
- Auto-SwitchStandard
- Country of OriginUS
- Cushion TypeCushion Both Ends
- Hardware TypePivot Pin
- Installation Instructions
- Manufacturer Catalog
- Number of Switches2
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
- Spec Sheet
Overview
Mfr description
NCA1-325 PIVOT PIN 3/4"