Overview
Mfr description
NCA1-250-PS SEAL KIT
Specifications
- Country of OriginUS
- Bore Diameter2.5000 in
- Stroke25 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Auto-SwitchStandard
- Number of Switches1
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data