Motion
688 ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 16 mm OD, 5 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #02058545
MFR #688 ZZ
Price$14.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 16 mm OD, 5 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #02058545
MFR #688 ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.72/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    5 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    688-ZZU RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 688 ZZ Radial/Deep Groove Ball Bearing features 8 mm bore diameter, straight bore, double shielded closure, 16 mm outside diameter, and 5 mm width.
  • Manufacturer Catalog Number
    688 ZZ
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106987413

Overview

Mfr description
PER.688-ZZU RADIAL BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought