Motion
12-8V22.40-N  SHEAVE

DODGE
12-8V22.40-N SHEAVE

456682 V-Belt Pulley - 8V Belt Section, 12 Groove, 22.4000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #02058552
MFR #12-8V22.40-N SHEAVE
Price$6,944.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12-8V22.40-N SHEAVE

456682 V-Belt Pulley - 8V Belt Section, 12 Groove, 22.4000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #02058552
MFR #12-8V22.40-N SHEAVE

Mfr description
12/8V22.4 N SHEAVE 456682
  • Complete line in stock, including larger models
  • Higher HP than classical model; compact, light-weight drives
  • Designed for use with QD bushing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,944.56/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bushing Bore Range
    2.6250 to 6.0000 in
  • Face Width  
    13.8750 in
  • Length Through Bore  
    8.1250 in
  • Outside Diameter  
    22.4000 in
  • Weight
    361.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Manufacturer Upc Number
    782475163595
  • Material
    Cast Iron
  • Number Of Grooves  
    12
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • UPC_NO
    782475163595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)