Specifications
Dimensions
- Bore Diameter1-7/16 in
- Shaft Diameter1.4375 in
Details
- Bore TypeStraight
- Manufacturer Catalog Number032879
- Product TypePlain Sleeve Insert Bearings
- Type Of BearingJournal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)