Motion
6008ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
Mi Item #02058562
MFR #6008ZZ
Price$74.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
Mi Item #02058562
MFR #6008ZZ

Mfr description
6008ZZ BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.08/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    68 mm
  • Overall Height
    15 mm
  • Overall Length
    68 mm
  • Overall Width  
    15 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 6008ZZ is a radial deep groove ball bearing with a 40 mm bore, double shielded, 68 mm outside diameter, and 15 mm width for heavy-duty machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6008ZZ
  • Manufacturer Upc Number
    029176012891
  • Maximum RPM (Grease)
    12000 rpm
  • Maximum RPM (Oil)
    14000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3950 lbf
  • Radial Static Load Capacity
    2600 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176012891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)