Motion
625DD
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02058567
MFR #625DD
Your Price$31.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02058567
MFR #625DD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.95/each(List $36.74)

Overview

Mfr description
625 DD BRG (625DDUMC3E)
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    5 mm
  • Overall Width
  • Overall Length
    16 mm
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    Normal Clearance
  • Outer Ring Width
    5 mm
  • Manufacturer Catalog Number
    625DD
  • Manufacturer Upc Number
    029176424915
  • UPC_NO
    029176424915
  • Weight
    0.01 lbs
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Country of Origin
    JP
  • Harmonization Code
    8482105044
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 625DD is a 5 mm bore radial deep groove ball bearing with a 16 mm outside diameter and 5 mm width, double sealed for protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text