Motion
9H306-R-SS
Screw Conveyor Screw - Helicoid, Stainless Steel, Right Hand Screw Direction, 9.0000 in Screw Diameter, 118 in Flight Length
MI ITEM #02058664
MFR #9H306-R-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Helicoid, Stainless Steel, Right Hand Screw Direction, 9.0000 in Screw Diameter, 118 in Flight Length
MI ITEM #02058664
MFR #9H306-R-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size Length
    3 in
  • Bolt Size Width
    0.5 in
  • Coupling Bolt Drilling
    2.0000 in
  • Coupling Diameter
    1.5 in
  • Flight Length
    118 in
  • Flight Thickness
    0.1875 (Inner Edge) in, 0.09375 (Outer Edge) in
  • Nominal Pipe Size
    2 in
  • Pitch
    9
  • Screw Diameter
    9.0000 in
  • Storage Dimension Height
    9 in
  • Storage Dimension Length
    118 in
  • Storage Dimension Width
    9
  • Weight
    65 lbs

Details

  • Flight Material
    Stainless Steel
  • Manufacturer Upc Number
    697950529806
  • Number Of Bolts
    4
  • Related Components
    Shafts, Coupling Bolt, Flighting, End Lugs
  • Screw Direction
    Right Hand
  • Screw Type
    Helicoid

Overview

Mfr description
9H306R-SS SCREW
  • The letter “H” indicates screw conveyor with helicoid flighting.
  • The figures to the left of the letter indicate the nominal outside diameter of the conveyor in inches.
  • The first figure following the letters is twice the diameter of the couplings in inches.
  • The last two figures indicate the nominal thickness of flighting at the outer edge in 1/64”.
  • Right hand flight helix wraps around the pipe in a clockwise direction.
  • Left Hand available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text