Motion
2VP56138

TB WOODS
2VP56138

Variable Pitch Pulley - VP Series, 2 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 1.3750 in Bore, 5.3500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #02058690
MFR #2VP56138
Price$350.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2VP56138

Variable Pitch Pulley - VP Series, 2 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 1.3750 in Bore, 5.3500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #02058690
MFR #2VP56138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$350.33/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, 5V, A, B, O
  • Bore Diameter
    1.3750 in
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore
    3 in
  • Maximum Pitch Diameter
    4.82 (3L/O) in, 5.35 (4L/A) in, 5.41 (5L/B) in
  • Minimum Pitch Diameter
    3.87 (3L/O) in, 4.17 (4L/A) in, 4.58 (5L/B) in
  • Outside Diameter
    5.3500 in
  • Weight
    7.80 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    VP
  • UPC_NO
    698672025584

Overview

Mfr description
2VP56 X 1-3/8 SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text