Motion
F-450 .875 PILOT MOUNT SPCL FLATNE

NEXEN GROUP
F-450 .875 PILOT MOUNT SPCL FLATNE

Friction Clutch - 0.8750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #02058806
MFR #F-450 .875 PILOT MOUNT SPCL FLATNE
Price$1,344.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
F-450 .875 PILOT MOUNT SPCL FLATNE

Friction Clutch - 0.8750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #02058806
MFR #F-450 .875 PILOT MOUNT SPCL FLATNE

Mfr description
802862 F450 .875 HI PREC SPCL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,344.40/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Clutch Peak Thermal Input Rate
    10.70 hp
  • Drive Inertia
    4.79 lb-in²
  • Input Shaft Diameter
    0.8750 in, 22.23 mm
  • Maximum Continuous Thermal Dissipation
    0.30 hp
  • Minimum Sprocket Size
    25/48T, 35/32T, 40/25T, 50/21T
  • Overall Diameter
    4.56 in
  • Overall Length
    4.75 in
  • Pilot Diameter
    2.5000 in
  • Port Size
    1/8 NPT
  • Weight
    9.00 lbs
  • Width
    4.5600 in, 115.82 mm

Details

  • Additional Details
    Light duty air cooled clutch for narrow range tension control applications. Precision friction interface for reduced torque pulsation at low differential RPM's. Can be configured as a Clutch-Brake with disc and caliper listed under accessories.
  • Air Chamber Volume
    0.266 in3, 4.359 cm3
  • Approximate Clutch Facing Life
    345 hphr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Vol When Worn Out
    0.695 in³
  • Clutch Air Chamber Volume When New
    0.266 in³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Green
  • Clutch Facing Effective Area
    11.93 in²
  • Clutch Facing Type
    Low Coefficient
  • Clutch Heat Sink Capacity
    30000 ft-lbs
  • Clutch Response Factor
    0.049
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Tensioning
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    85 psi, 5.86 bar
  • Max Rpm
    3600 rpm
  • Maximum Dynamic Torque Capacity
    71 in
  • Min Engagement Pressure
    3 psi, 0.207 bar
  • Model
    F-450
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 1/4–20 Bolts @ 90° on a 3.000 inch Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    California Proposition 65
  • Series
    F 450
  • Shaft Inertia
    4.79 lb/in²
  • Temperature Range
    0 °C to 65 °C, 32 °F to 150 °F
  • UPC_NO
    662284251433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)