Motion
EN50-85V CONVERTER .0-85 PSI 0-10V

NEXEN GROUP
EN50-85V CONVERTER .0-85 PSI 0-10V

Electro Pneumatic Converter - For Use With Tension Control Systems, Black Anodized Finish, -20 to 177 °F Temperature Range
Mi Item #02058810
MFR #EN50-85V CONVERTER .0-85 PSI 0-10V
Price$2,849.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
EN50-85V CONVERTER .0-85 PSI 0-10V

Electro Pneumatic Converter - For Use With Tension Control Systems, Black Anodized Finish, -20 to 177 °F Temperature Range
Mi Item #02058810
MFR #EN50-85V CONVERTER .0-85 PSI 0-10V

Mfr description
964232 EN50-85V 0-85PSI CONVERTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,849.03/each

Specifications

Dimensions

  • Weight
    2.16 lbs

Details

  • Additional Details
    Use Nexen filter 912142 with this product.
  • Finish
    Black Anodized
  • For Use With Series
    Tension Control Systems
  • Function
    Electro Pneumatic Converter
  • Inputs
    0-10 Vdc
  • Manufacturer Product Page
  • Max Pressure
    150 psi
  • Operating Range
    0-85 psi
  • Parts Category
    Controls, Sensors, & Panels
  • Series
    EN50-85V
  • Temperature Range
    -20 to 177 °F
  • UPC_NO
    662284236805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)