Motion
565
PST Pipe Thread Sealant - 10 L, Bottle, White Color
MI ITEM #02058917
MFR #565
Your Price$2,706.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PST Pipe Thread Sealant - 10 L, Bottle, White Color
MI ITEM #02058917
MFR #565

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,706.64/each(List $3,383.30)

Overview

Mfr description
234442 56566 10L PST IG CONTROLLED STR
  • Formulated specifically for metal tapered pipe thread fittings
  • Controlled lubricity prevents galling and protects from rust and corrosion
  • Replaces most tapes and pipe dopes, cures rapidly to withstand 10,000 psi
  • Perfect as a replacement for pre-coated parts
  • Can be used on fittings up to 2” (50 mm) in diameter
  • CSA 3319-81 and 3319-01, UL MH007 (N), NSF/ANSI 61 certified, ULC-Canada approved, CFIA approved
  • Controlled strength for ease of disassembly

Specifications

  • Product Form
    Paste
  • Package Type
    Bottle
  • Package Size
    10 L
  • Chemical Base
    Methacrylate Ester
  • Cure Time
    24 hr
  • Color
    White
  • Strength
    Low
  • Operating Temperature Range
    -65 to +300 °F
  • Aerobic Or Anaerobic
    Anaerobic
  • UPC_NO
    079340565661
  • Weight
    25.78 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought