Motion
PRM30
Type-PR (Internal Retaining Ring) - For Use With MA M30, SSE M30, PR Series
MI ITEM #02058960
MFR #PRM30
Your Price$6.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-PR (Internal Retaining Ring) - For Use With MA M30, SSE M30, PR Series
MI ITEM #02058960
MFR #PRM30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.54/each(List $7.53)

Overview

Mfr description
PR M30 RETAINING RING

Specifications

  • Type
    Internal
  • UPC_NO
    662486902805
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Metric
  • Material
    Steel
  • Series
    PR
  • Manufacturer Catalog
  • End Space Required
    2 mm
  • Free Inside Diameter
    30 mm
  • Nominal Shaft Diameter
    30 mm
  • Outside Diameter
    47 mm
  • Retaining Ring Type
    Type-PR (Internal Retaining Ring)
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text