Motion
LAGD 60/EM2

SKF
LAGD 60/EM2

LAGD 60/EM2 AUTO LUBRICATOR
Mi Item #02058969
MFR #LAGD 60/EM2
Price$97.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LAGD 60/EM2

LAGD 60/EM2 AUTO LUBRICATOR
Mi Item #02058969
MFR #LAGD 60/EM2

Mfr description
LAGD 60/EM2 AUTO LUBRICATOR
  • Supplied ready-to-use straight from the box
  • Filled with high performance food compatible, NSF H1 certified SKF lubricants
  • Tool-free activation and time-setting allow easy and accurate adjustment of lubrication flow
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.90/each

Specifications

Dimensions

  • Connection Thread Size
    1/4 in
  • Maximum Feed Line Length
    0.3 m;0.984 ft

Details

  • Additional Details
    Power source: Integrated gascell;Shelf life: 2 year;Country of Manufacturing (COM code): 12-Finland;eClass code: 23-06-10-14;UNSPSC code: 15121902
  • Ambient Temperature Range
    -20 to 60 °C;-4 to 140 °F
  • Application
    Crane arms, Jaw crushers, Rolling element bearings running at low speed and very high loads
  • Emptying Time Nominal
    Adjustable; 1-12 months
  • Grease Capacity
    60 ml / 2 fl oz
  • Grease Type
    High Loads, Slow Rotations
  • Lubricator Type
    Gas Driven
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)