Motion
03910
High Temperature Anti-Seize Lubricant - 1 lb, Can, Color: Gray
Mi Item #02059023
MFR #03910
Price$77.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temperature Anti-Seize Lubricant - 1 lb, Can, Color: Gray
Mi Item #02059023
MFR #03910

Mfr description
03910 (C03910) NICKEL ANTI- SEIZE
  • Prevents seizure up to 2600°F (1427°C)
  • Does not contain lead, copper or graphite
  • Protects against seizure, rust, and corrosion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.25/each

Specifications

Dimensions

  • Container Size
    1 lb
  • Net Weight
    16 oz.
  • Specific Gravity
    1.00 to 1.20
  • VOC Content
    No VOC
  • Weight
    15.00 lbs

Details

  • Additives Included
    No Additives
  • Anti-Seize Type
    Anti-Seize Compound
  • Application
    For Use On Bushings, Chains, Engines, Flanges, Furnaces, Heat Exchangers, Manifolds, Nuts and Bolts, Reactors, Screws, Studs, Taps, Turbines, Valve Stems
  • Color
    Gray
  • Composition
    Petroleum Hydrocarbon Mixture, Nickel
  • Container Type
    Can
  • Features & Benefits
    • Prevents seizure up to 2600°F (1427°C) • Does not contain lead, copper or graphite • Protects against seizure, rust, and corrosion • Chemically inert • Acid-resistant • Can be used with ammonia, acetylene, and vinyl monomers which are unstable in the presence of copper • Strong resistance to water wash off • Brushable to 0°F (-18°C) • Will not run, drip or settle out • Ideal for use on stainless steel and for joining dissimilar metals • Color: Silver
  • Flash Point
    430 °F
  • Food Grade
    Not Food Grade
  • Form
    Paste
  • Manufacturer Upc Number
    078827039107
  • Max Operating Temperature
    2600 °F
  • Min Operating Temperature
    -65 °F
  • NSF Rating
    Not Rated
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Temperature Range
    -65 to +2600 °F
  • Type
    High Temperature
  • UPC_NO
    078827039107
  • Water Resistance
    Water Resistant
  • Working Temperature
    2600 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)