Motion
NATV50-X-PP

INA (SCHAEFFLER)
NATV50-X-PP

Flat Yoke Roller - 90 mm Roller Diameter, 50 mm Bore, 30 mm Roller Width, Sealed
MI ITEM #02059070
MFR #NATV50-X-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NATV50-X-PP

Flat Yoke Roller - 90 mm Roller Diameter, 50 mm Bore, 30 mm Roller Width, Sealed
MI ITEM #02059070
MFR #NATV50-X-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NATV50-X-PP YOKE TYPE TRACK ROLLER

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Operating Temperature Range
    -30 to +100 °C
  • Radial Dynamic Load Capacity
    9100 lbf
  • Radial Static Load Capacity
    20900 lbf
  • Max Rpm
    1000 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • UPC_NO
    4054364121266
  • Weight
    2.57 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text