Motion
VQ0141N-5LO-C4

SMC CORP OF AMERICA
VQ0141N-5LO-C4

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 12 V dc, 24 V dc, Single Solenoid, L Plug, Body Ported, 4 mm, Push to Connect Threads
Mi Item #02059075
MFR #VQ0141N-5LO-C4
Price$51.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ0141N-5LO-C4

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 12 V dc, 24 V dc, Single Solenoid, L Plug, Body Ported, 4 mm, Push to Connect Threads
Mi Item #02059075
MFR #VQ0141N-5LO-C4

Mfr description
VQ0141N-5LO-C4 VALVE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.49/each

Specifications

Dimensions

  • Inlet Size
    0.1575 in
  • Outlet Size
    0.1575 in, 4 mm
  • Port Size
    4 mm
  • Port Size - Exhaust
    0.1575 in
  • Port Sizes
    4 mm Push-to-Connect
  • Subplate Port Size
    4 mm

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Electrical Entry
    L Plug Connector
  • Flow Coefficient Cv Flow Factor Kv
    0.13 (P to A/B) Cv, 0.14 (A/B to R1/R2) Cv
  • Flow Direction
    4-Way
  • Flow Rate
    0.13 Cv
  • For Use With Series
    VQ0000
  • Manifold Port(s)
    0.1575 in
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Maximum Operating Pressure
    72 psi
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Response Time
    ≤15 ms
  • Seal Material
    Rubber
  • Series
    VQ
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Current
    42 mA
  • Solenoid Supply Voltage
    12 V dc, 24 V dc
  • Sonic Conductance (C)
    0.49 (P to A/B) dm³/(s.bar), 0.59 (A/B to R1/R2) dm³/(s.bar)
  • Standards Met
    JIS B 8375-1981, JIS
  • Thread Standard
    Push to Connect
  • Valve Function
    Spool
  • Valve Series
    VQ0000
  • Wire Type
    L Plug Connector
  • Wiring Type
    L Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)