Motion
206135622209000

THK AMERICA INC
206135622209000

Standard Ball Carriage Profile Rail - Series: HRW-CA, Wide Block, 35 mm High, 100 mm Wide, 106.60 mm Long, Load Capacity: 48.6 kN
MI ITEM #02059143
MFR #206135622209000
Your Price$357.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
206135622209000

Standard Ball Carriage Profile Rail - Series: HRW-CA, Wide Block, 35 mm High, 100 mm Wide, 106.60 mm Long, Load Capacity: 48.6 kN
MI ITEM #02059143
MFR #206135622209000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$357.54/each(List $446.93)

Overview

Mfr description
HRW35CR1SSC1 (GK) BLOCK
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Compact block with tapped holes
  • Large permissible load: 13x load capacity compared to linear bushing (round shaft), equating to 2,200x longer life and significant downsizing potential
  • Low and wide profiled rail with high Mc moment rigidity: suitable for usage in single-axis applications
  • 4-way equal load structure: rated loads applied to the block are uniform in the four direction (radial, reverse radial, and lateral directions), enabling the linear motion guide to be used in all orientations and in extensive applications
  • Mounting error absorbing capability: THK's unique circular-arc groves enables a mounting error to be absorbed, achieving highly accurate, smooth straight motion
  • High durability: smooth motion, high wear resistance, and long-term maintenance of accuracy are achieved as a result of the circular arc design that prevents differential slip of the balls from occuring
  • A well-balanced preload: increased rigidity in four directions while maintaining a constant, low friction coefficient.

Specifications

  • Mount Hole Screw Size
    M8
  • Series
    HRW-CA
  • Block Type
    Wide Block
  • Nominal Rail Size
    69 mm
  • Static Load Capacity
    48.6 kN
  • Dynamic Load Capacity
    33.8 kN
  • Overall Height
    35 mm
  • Overall Length
    106.60 mm
  • Overall Width
    100 mm
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Accuracy Class
    Normal Grade
  • Preload
    Light Preload
  • Bearing Material
    Carbon Steel
  • Weight
    1.2 kg
  • Load Capacity
    48.6 kN
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    206135622209000
  • UPC_NO
    206135622209000
  • Lubrication
    THK AFB-LF Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought