Motion
30208JP5
Tapered Roller Bearing Assembly - 40 mm Bore, 80 mm OD, 19.75 mm Width
MI ITEM #02059167
MFR #30208JP5
Price$1,069.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 40 mm Bore, 80 mm OD, 19.75 mm Width
MI ITEM #02059167
MFR #30208JP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,069.37/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Cone Width
    18 mm
  • Cup Width  
    16 mm
  • Outside Diameter
    80 mm
  • Overall Length
    80 mm
  • Overall Width
    19.75 mm
  • Weight
    0.93 lbs

Details

  • Abma Precision Rating
    P5 ISO class 5
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 30208JP5, 40 mm Dia Bore, 80 mm OD, 19.75 mm W
  • Double Row Design
    Single row tapered roller bearing, series 302
  • Dynamic Load Capacity
    63500 N
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    029176083655
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176083655

Overview

Mfr description
30208 J P5 BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text