Motion
32007XJP5
Tapered Roller Bearing Full Assembly - 35 mm Bore, 62 mm OD, 18 mm Width
Mi Item #02059169
MFR #32007XJP5
Price$406.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Full Assembly - 35 mm Bore, 62 mm OD, 18 mm Width
Mi Item #02059169
MFR #32007XJP5

Mfr description
32007XJP5 BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.25/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Cone Width
    18 mm
  • Cup Width  
    14 mm
  • Outside Diameter
    62 mm
  • Overall Width
    18 mm
  • Weight
    0.229 kg

Details

  • Abma Precision Rating
    P5 ISO class 5
  • Bearing Type
    Single Row Tapered Roller Bearings
  • Description
    NSK High Capacity, 32007XJP5 Metric Tapered Roller Bearing
  • Double Row Design
    Single row tapered roller bearing, series 320
  • Dynamic Load Capacity
    43500 N
  • Harmonization Code
    8482200040
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176830105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)